





€9.36/ pieceexcl. VAT
€11.33incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.36 | - |
5+ | €7.80 | 16.67% |
25+ | €7.28 | 22.22% |
50+ | €6.24 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EZM |
Bore diameter | 32 mm |
Groove Diameter | 24 mm |
Groove Width | 10 mm |
Material seal | NBR |
Material back-up ring | TPE |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 24 mm |
D | 32 mm |
L | 10 mm |
d1 | 31 mm |
ds | 29 mm |
L1 | 4 mm |
C | 4 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |