





€9.75/ pieceexcl. VAT
€11.80incl. VAT
28 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.75 | - |
5+ | €7.80 | 20.00% |
10+ | €6.34 | 35.00% |
30+ | €4.88 | 50.00% |
50+ | €4.39 | 55.00% |
100+ | €3.90 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EZM |
Bore diameter | 32 mm |
Groove Diameter | 22 mm |
Groove Width | 16.4 mm |
Material seal | NBR |
Material back-up ring | TPE |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 22 mm |
D | 32 mm |
L | 16.4 mm |
d1 | 30.5 mm |
ds | 28.5 mm |
L1 | 6.35 mm |
C | 4 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |