





€7.34/ pieceexcl. VAT
€8.88incl. VAT
8 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.34 | - |
5+ | €6.11 | 16.67% |
25+ | €5.71 | 22.22% |
50+ | €4.89 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EZM |
Bore diameter | 30 mm |
Groove Diameter | 17 mm |
Groove Width | 15.4 mm |
Material seal | NBR |
Material back-up ring | TPE |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 17 mm |
D | 30 mm |
L | 15.4 mm |
d1 | 28.5 mm |
ds | 26.5 mm |
L1 | 6.35 mm |
C | 4 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |