Compact seal EZM NBR/POM/TPE 230x221,62x205 L=25,4 L1=12,7

  • ERIKS:11158904
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type EZM is a five piece double acting compact seal which consists of one elastomeric nitrile rubber sealing element , two polyester elastomer back-up rings on both sides to prevent extrusion into the sealing gap and two special profiled guide rings produced from thermoplastic to absorb transverse forces.
Save to list

€108.50/ pieceexcl. VAT

€131.29incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€108.50

-

5+

€86.80

20.00%

10+

€70.53

35.00%

30+

€54.25

50.00%

50+

€48.83

55.00%

100+

€43.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EZM
Bore diameter
230 mm
Groove Diameter
205 mm
Groove Width
25.4 mm
Material seal
NBR
Material back-up ring
TPE
Material guide ring
POM
Temperature range
from -30 to 100 °C
d
205 mm
D
230 mm
L
25.4 mm
d1
227 mm
ds
221.62 mm
L1
12.7 mm
C
6 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s