





€88.80/ pieceexcl. VAT
€107.45incl. VAT
Estimated delivery date - 09/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €88.80 | - |
5+ | €71.04 | 20.00% |
10+ | €57.72 | 35.00% |
30+ | €44.40 | 50.00% |
50+ | €39.96 | 55.00% |
100+ | €35.52 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EZM |
Bore diameter | 203.2 mm |
Groove Diameter | 177.8 mm |
Groove Width | 31.75 mm |
Material seal | NBR |
Material back-up ring | TPE |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 177.8 mm |
D | 203.2 mm |
L | 31.75 mm |
d1 | 201.1 mm |
ds | 196.16 mm |
L1 | 6.35 mm |
C | 6 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |