Compact seal EZM NBR/POM/TPE 203,2x195,09x171,45 L=38,1 L1=8

  • ERIKS:14194157
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type EZM is a five piece double acting compact seal which consists of one elastomeric nitrile rubber sealing element , two polyester elastomer back-up rings on both sides to prevent extrusion into the sealing gap and two special profiled guide rings produced from thermoplastic to absorb transverse forces.
Save to list

€84.50/ pieceexcl. VAT

€102.25incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€84.50

-

5+

€67.60

20.00%

10+

€54.93

35.00%

30+

€42.25

50.00%

50+

€38.03

55.00%

100+

€33.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EZM
Bore diameter
203.2 mm
Groove Diameter
171.45 mm
Groove Width
38.1 mm
Material seal
NBR
Material back-up ring
TPE
Material guide ring
POM
Temperature range
from -30 to 100 °C
d
171.45 mm
D
203.2 mm
L
38.1 mm
d1
201.17 mm
ds
195.09 mm
L1
8 mm
C
6 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s