Compact seal EZM NBR/POM/TPE 200x191,62x175 L=25,4 L1=12,7

  • ERIKS:10019122
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type EZM is a five piece double acting compact seal which consists of one elastomeric nitrile rubber sealing element , two polyester elastomer back-up rings on both sides to prevent extrusion into the sealing gap and two special profiled guide rings produced from thermoplastic to absorb transverse forces.
Save to list

€86.90/ pieceexcl. VAT

€105.15incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€86.90

-

5+

€69.52

20.00%

10+

€56.49

35.00%

30+

€43.45

50.00%

50+

€39.10

55.00%

100+

€34.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EZM
Bore diameter
200 mm
Groove Diameter
175 mm
Groove Width
25.4 mm
Material seal
NBR
Material back-up ring
TPE
Material guide ring
POM
Temperature range
from -30 to 100 °C
d
175 mm
D
200 mm
L
25.4 mm
d1
197 mm
ds
191.62 mm
L1
12.7 mm
C
6 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s