Compact seal EZM NBR/POM/TPE 190x181,72x165 L=25,4 L1=12,7

  • ERIKS:11158911
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type EZM is a five piece double acting compact seal which consists of one elastomeric nitrile rubber sealing element , two polyester elastomer back-up rings on both sides to prevent extrusion into the sealing gap and two special profiled guide rings produced from thermoplastic to absorb transverse forces.
Save to list

€80.20/ pieceexcl. VAT

€97.04incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€80.20

-

5+

€64.16

20.00%

10+

€52.13

35.00%

30+

€40.10

50.00%

50+

€36.09

55.00%

100+

€32.08

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EZM
Bore diameter
190 mm
Groove Diameter
165 mm
Groove Width
25.4 mm
Material seal
NBR
Material back-up ring
TPE
Material guide ring
POM
Temperature range
from -30 to 100 °C
d
165 mm
D
190 mm
L
25.4 mm
d1
187.05 mm
ds
181.72 mm
L1
12.7 mm
C
6 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s