





€64.40/ pieceexcl. VAT
€77.92incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €64.40 | - |
5+ | €51.52 | 20.00% |
10+ | €41.86 | 35.00% |
30+ | €32.20 | 50.00% |
50+ | €28.98 | 55.00% |
100+ | €25.76 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EZM |
Bore diameter | 170 mm |
Groove Diameter | 140 mm |
Groove Width | 25.4 mm |
Material seal | NBR |
Material back-up ring | TPE |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 140 mm |
D | 170 mm |
L | 25.4 mm |
d1 | 168 mm |
ds | 163 mm |
L1 | 6.4 mm |
C | 6 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |