Compact seal EZM NBR/POM/TPE 165x157,6x140 L=25,4 L1=9,52

  • ERIKS:10019118
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type EZM is a five piece double acting compact seal which consists of one elastomeric nitrile rubber sealing element , two polyester elastomer back-up rings on both sides to prevent extrusion into the sealing gap and two special profiled guide rings produced from thermoplastic to absorb transverse forces.
Save to list

€64.40/ pieceexcl. VAT

€77.92incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€64.40

-

5+

€51.52

20.00%

10+

€41.86

35.00%

30+

€32.20

50.00%

50+

€28.98

55.00%

100+

€25.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EZM
Bore diameter
165 mm
Groove Diameter
140 mm
Groove Width
25.4 mm
Material seal
NBR
Material back-up ring
TPE
Material guide ring
POM
Temperature range
from -30 to 100 °C
d
140 mm
D
165 mm
L
25.4 mm
d1
162.5 mm
ds
157.6 mm
L1
9.52 mm
C
6 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s