Compact seal EZM NBR/POM/TPE 165,1x157,82x139,7 L=31,9 L1=6,45

  • ERIKS:14194147
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type EZM is a five piece double acting compact seal which consists of one elastomeric nitrile rubber sealing element , two polyester elastomer back-up rings on both sides to prevent extrusion into the sealing gap and two special profiled guide rings produced from thermoplastic to absorb transverse forces.
Save to list

€64.20/ pieceexcl. VAT

€77.68incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€64.20

-

5+

€51.36

20.00%

10+

€41.73

35.00%

30+

€32.10

50.00%

50+

€28.89

55.00%

100+

€25.68

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EZM
Bore diameter
165.1 mm
Groove Diameter
139.7 mm
Groove Width
31.9 mm
Material seal
NBR
Material back-up ring
TPE
Material guide ring
POM
Temperature range
from -30 to 100 °C
d
139.7 mm
D
165.1 mm
L
31.9 mm
d1
162.6 mm
ds
157.82 mm
L1
6.45 mm
C
6 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s