Compact seal EZM NBR/POM/TPE 160x156x143 L=26,5 L1=7,2

  • ERIKS:14194145
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type EZM is a five piece double acting compact seal which consists of one elastomeric nitrile rubber sealing element , two polyester elastomer back-up rings on both sides to prevent extrusion into the sealing gap and two special profiled guide rings produced from thermoplastic to absorb transverse forces.
Save to list

€66.20/ pieceexcl. VAT

€80.10incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€66.20

-

5+

€52.96

20.00%

10+

€43.03

35.00%

30+

€33.10

50.00%

50+

€29.79

55.00%

100+

€26.48

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EZM
Bore diameter
160 mm
Groove Diameter
143 mm
Groove Width
26.5 mm
Material seal
NBR
Material back-up ring
TPE
Material guide ring
POM
Temperature range
from -30 to 100 °C
d
143 mm
D
160 mm
L
26.5 mm
d1
159.4 mm
ds
156 mm
L1
7.2 mm
C
5 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s