





€52.80/ pieceexcl. VAT
€63.89incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €52.80 | - |
5+ | €42.24 | 20.00% |
10+ | €34.32 | 35.00% |
30+ | €26.40 | 50.00% |
50+ | €23.76 | 55.00% |
100+ | €21.12 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EZM |
Bore diameter | 145 mm |
Groove Diameter | 120 mm |
Groove Width | 25.4 mm |
Material seal | NBR |
Material back-up ring | TPE |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 120 mm |
D | 145 mm |
L | 25.4 mm |
d1 | 142.5 mm |
ds | 137.6 mm |
L1 | 9.52 mm |
C | 6 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |