





€54.50/ pieceexcl. VAT
€65.94incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.50 | - |
5+ | €43.60 | 20.00% |
10+ | €35.42 | 35.00% |
30+ | €27.25 | 50.00% |
50+ | €24.53 | 55.00% |
100+ | €21.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EZM |
Bore diameter | 140 mm |
Groove Diameter | 123 mm |
Groove Width | 26.5 mm |
Material seal | NBR |
Material back-up ring | TPE |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 123 mm |
D | 140 mm |
L | 26.5 mm |
d1 | 139.4 mm |
ds | 136 mm |
L1 | 7.2 mm |
C | 5 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |