





€33.61/ pieceexcl. VAT
€40.67incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.70 | - |
5+ | €41.36 | 20.00% |
10+ | €33.60 | 35.00% |
30+ | €25.85 | 50.00% |
50+ | €23.27 | 55.00% |
100+ | €20.68 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EZM |
Bore diameter | 140 mm |
Groove Diameter | 118 mm |
Groove Width | 26.5 mm |
Material seal | NBR |
Material back-up ring | TPE |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 118 mm |
D | 140 mm |
L | 26.5 mm |
d1 | 139 mm |
ds | 136 mm |
L1 | 5.1 mm |
C | 6 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |