Compact seal EZM NBR/POM/TPE 115x108,1x90 L=22,4 L1=6,35

  • ERIKS:10019052
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type EZM is a five piece double acting compact seal which consists of one elastomeric nitrile rubber sealing element , two polyester elastomer back-up rings on both sides to prevent extrusion into the sealing gap and two special profiled guide rings produced from thermoplastic to absorb transverse forces.
Save to list

€37.30/ pieceexcl. VAT

€45.13incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€37.30

-

5+

€29.84

20.00%

10+

€24.25

35.00%

30+

€18.65

50.00%

50+

€16.79

55.00%

100+

€14.92

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EZM
Bore diameter
115 mm
Groove Diameter
90 mm
Groove Width
22.4 mm
Material seal
NBR
Material back-up ring
TPE
Material guide ring
POM
Temperature range
from -30 to 100 °C
d
90 mm
D
115 mm
L
22.4 mm
d1
113.02 mm
ds
108.1 mm
L1
6.35 mm
C
6 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s