Compact seal EZM NBR/POM/TPE 110x106x92 L=22,5 L1=3,6

  • ERIKS:12961742
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type EZM is a five piece double acting compact seal which consists of one elastomeric nitrile rubber sealing element , two polyester elastomer back-up rings on both sides to prevent extrusion into the sealing gap and two special profiled guide rings produced from thermoplastic to absorb transverse forces.
Save to list

€38.20/ pieceexcl. VAT

€46.22incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€38.20

-

5+

€30.56

20.00%

10+

€24.83

35.00%

30+

€19.10

50.00%

50+

€17.19

55.00%

100+

€15.28

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EZM
Bore diameter
110 mm
Groove Diameter
92 mm
Groove Width
22.5 mm
Material seal
NBR
Material back-up ring
TPE
Material guide ring
POM
Temperature range
from -30 to 100 °C
d
92 mm
D
110 mm
L
22.5 mm
d1
109 mm
ds
106 mm
L1
3.6 mm
C
5 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s