





€37.30/ pieceexcl. VAT
€45.13incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.30 | - |
5+ | €29.84 | 20.00% |
10+ | €24.25 | 35.00% |
30+ | €18.65 | 50.00% |
50+ | €16.79 | 55.00% |
100+ | €14.92 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EZM |
Bore diameter | 110 mm |
Groove Diameter | 90 mm |
Groove Width | 25.3 mm |
Material seal | NBR |
Material back-up ring | TPE |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 90 mm |
D | 110 mm |
L | 25.3 mm |
d1 | 108.3 mm |
ds | 104.1 mm |
L1 | 6.4 mm |
C | 6 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |