





€32.50/ pieceexcl. VAT
€39.33incl. VAT
9 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.50 | - |
5+ | €26.00 | 20.00% |
10+ | €21.13 | 35.00% |
30+ | €16.25 | 50.00% |
50+ | €14.63 | 55.00% |
100+ | €13.00 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EZM |
Bore diameter | 105 mm |
Groove Diameter | 80 mm |
Groove Width | 22.4 mm |
Material seal | NBR |
Material back-up ring | TPE |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 80 mm |
D | 105 mm |
L | 22.4 mm |
d1 | 103 mm |
ds | 98.1 mm |
L1 | 6.5 mm |
C | 6 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |