Compact seal EZM NBR/POM/TPE 100x95x80 L=25,4 L1=6,35

  • ERIKS:11158907
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type EZM is a five piece double acting compact seal which consists of one elastomeric nitrile rubber sealing element , two polyester elastomer back-up rings on both sides to prevent extrusion into the sealing gap and two special profiled guide rings produced from thermoplastic to absorb transverse forces.
Save to list

€32.50/ pieceexcl. VAT

€39.33incl. VAT

39 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€32.50

-

5+

€26.00

20.00%

10+

€21.13

35.00%

30+

€16.25

50.00%

50+

€14.63

55.00%

100+

€13.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EZM
Bore diameter
100 mm
Groove Diameter
80 mm
Groove Width
25.4 mm
Material seal
NBR
Material back-up ring
TPE
Material guide ring
POM
Temperature range
from -30 to 100 °C
d
80 mm
D
100 mm
L
25.4 mm
d1
98 mm
ds
95 mm
L1
6.35 mm
C
6 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s