Compact seal EZM NBR 82,55x66,67L=19,68

  • ERIKS:11204774
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type EZM is a five piece double acting compact seal which consists of one elastomeric nitrile rubber sealing element , two polyester elastomer back-up rings on both sides to prevent extrusion into the sealing gap and two special profiled guide rings produced from thermoplastic to absorb transverse forces.
Save to list

€25.30/ pieceexcl. VAT

€30.61incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.30

-

10+

€22.77

10.00%

25+

€20.24

20.00%

50+

€17.71

30.00%

100+

€16.45

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EZM
Material seal
NBR
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s