Compact seal EZM NBR 63x51 L=20,5

  • ERIKS:11204731
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type EZM is a five piece double acting compact seal which consists of one elastomeric nitrile rubber sealing element , two polyester elastomer back-up rings on both sides to prevent extrusion into the sealing gap and two special profiled guide rings produced from thermoplastic to absorb transverse forces.
Save to list

€19.50/ pieceexcl. VAT

€23.60incl. VAT

Estimated delivery date - 22/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.50

-

5+

€15.60

20.00%

10+

€12.68

35.00%

30+

€9.75

50.00%

50+

€8.78

55.00%

100+

€7.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EZM
Material seal
NBR
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s
Alternatives

€20.20/ pieceexcl. VAT

€24.44incl. VAT

Estimated delivery date - 03/12/2026