Compact seal EZM NBR 50,8x41,28 L=10,8

  • ERIKS:11204746
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type EZM is a five piece double acting compact seal which consists of one elastomeric nitrile rubber sealing element , two polyester elastomer back-up rings on both sides to prevent extrusion into the sealing gap and two special profiled guide rings produced from thermoplastic to absorb transverse forces.
Save to list

€17.60/ pieceexcl. VAT

€21.30incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.60

-

10+

€15.84

10.00%

25+

€14.08

20.00%

50+

€12.32

30.00%

100+

€11.44

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EZM
Material seal
NBR
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s