Compact seal EZM NBR 125x100 L=32

  • ERIKS:11204725
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type EZM is a five piece double acting compact seal which consists of one elastomeric nitrile rubber sealing element , two polyester elastomer back-up rings on both sides to prevent extrusion into the sealing gap and two special profiled guide rings produced from thermoplastic to absorb transverse forces.
Save to list

€44.80/ pieceexcl. VAT

€54.21incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€44.80

-

10+

€40.32

10.00%

25+

€35.84

20.00%

50+

€31.36

30.00%

100+

€29.12

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EZM
Material seal
NBR
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s