Compact seal ERS NBRf/POM 90x106,5 L=10,8

  • ERIKS:14194044
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type ERS is a two piece single acting rod seal which consists of a reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element and one thermoplastic back-up ring.
Save to list

€109.50/ pieceexcl. VAT

€132.50incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€109.50

-

5+

€87.60

20.00%

10+

€71.18

35.00%

30+

€54.75

50.00%

50+

€49.28

55.00%

100+

€43.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERS
Rod diameter
90 mm
Groove Diameter
106.5 mm
Groove Width
10.8 mm
Material seal
NBR/fabric
Material back-up ring
POM
Temperature range
from -30 to 100 °C
d
90 mm
D
106.5 mm
L
10.8 mm
C
5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s