





€92.25/ pieceexcl. VAT
€111.62incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €92.25 | - |
5+ | €76.88 | 16.67% |
25+ | €71.75 | 22.22% |
50+ | €61.50 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERS |
Rod diameter | 85 mm |
Groove Diameter | 100 mm |
Groove Width | 12 mm |
Material seal | NBR/fabric |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
d | 85 mm |
D | 100 mm |
L | 12 mm |
C | 5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |