Compact seal ERS NBRf/POM 80x93 L=14,5

  • ERIKS:14194039
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type ERS is a two piece single acting rod seal which consists of a reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element and one thermoplastic back-up ring.
Save to list

€95.60/ pieceexcl. VAT

€115.68incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€95.60

-

5+

€76.48

20.00%

10+

€62.14

35.00%

30+

€47.80

50.00%

50+

€43.02

55.00%

100+

€38.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERS
Rod diameter
80 mm
Groove Diameter
93 mm
Groove Width
14.5 mm
Material seal
NBR/fabric
Material back-up ring
POM
Temperature range
from -30 to 100 °C
d
80 mm
D
93 mm
L
14.5 mm
C
5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s