Compact seal ERS NBRf/POM 75x90 L=12,8

  • ERIKS:14194034
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type ERS is a two piece single acting rod seal which consists of a reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element and one thermoplastic back-up ring.
Save to list

€88.90/ pieceexcl. VAT

€107.57incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€88.90

-

5+

€71.12

20.00%

10+

€57.79

35.00%

30+

€44.45

50.00%

50+

€40.01

55.00%

100+

€35.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERS
Rod diameter
75 mm
Groove Diameter
90 mm
Groove Width
12.8 mm
Material seal
NBR/fabric
Material back-up ring
POM
Temperature range
from -30 to 100 °C
d
75 mm
D
90 mm
L
12.8 mm
C
5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s