





€74.16/ pieceexcl. VAT
€89.73incl. VAT
14 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €74.16 | - |
5+ | €61.80 | 16.67% |
25+ | €57.68 | 22.22% |
50+ | €49.44 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERS |
Rod diameter | 70 mm |
Groove Diameter | 85 mm |
Groove Width | 12.5 mm |
Material seal | NBR/fabric |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
d | 70 mm |
D | 85 mm |
L | 12.5 mm |
C | 5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |