





€68.40/ pieceexcl. VAT
€82.76incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €68.40 | - |
5+ | €57.00 | 16.67% |
25+ | €53.20 | 22.22% |
50+ | €45.60 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERS |
Rod diameter | 65 mm |
Groove Diameter | 75 mm |
Groove Width | 13.5 mm |
Material seal | NBR/fabric |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
d | 65 mm |
D | 75 mm |
L | 13.5 mm |
C | 5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |