Compact seal ERS NBRf/POM 63,5x82,55 L=14,28

  • ERIKS:14194023
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type ERS is a two piece single acting rod seal which consists of a reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element and one thermoplastic back-up ring.
Save to list

€74.20/ pieceexcl. VAT

€89.78incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€74.20

-

5+

€59.36

20.00%

10+

€48.23

35.00%

30+

€37.10

50.00%

50+

€33.39

55.00%

100+

€29.68

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERS
Rod diameter
63.5 mm
Groove Diameter
82.55 mm
Groove Width
14.28 mm
Material seal
NBR/fabric
Material back-up ring
POM
Temperature range
from -30 to 100 °C
d
63.5 mm
D
82.55 mm
L
14.28 mm
C
5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s