





€74.20/ pieceexcl. VAT
€89.78incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €74.20 | - |
5+ | €59.36 | 20.00% |
10+ | €48.23 | 35.00% |
30+ | €37.10 | 50.00% |
50+ | €33.39 | 55.00% |
100+ | €29.68 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERS |
Rod diameter | 63.5 mm |
Groove Diameter | 77.78 mm |
Groove Width | 11.5 mm |
Material seal | NBR/fabric |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
d | 63.5 mm |
D | 77.78 mm |
L | 11.5 mm |
C | 5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |