Compact seal ERS NBRf/POM 60x75 L=13

  • ERIKS:13000096
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type ERS is a two piece single acting rod seal which consists of a reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element and one thermoplastic back-up ring.
Save to list

€69.90/ pieceexcl. VAT

€84.58incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€69.90

-

5+

€55.92

20.00%

10+

€45.44

35.00%

30+

€34.95

50.00%

50+

€31.46

55.00%

100+

€27.96

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERS
Rod diameter
60 mm
Groove Diameter
75 mm
Groove Width
13 mm
Material seal
NBR/fabric
Material back-up ring
POM
Temperature range
from -30 to 100 °C
d
60 mm
D
75 mm
L
13 mm
C
5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s