





€62.91/ pieceexcl. VAT
€76.12incl. VAT
13 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €62.91 | - |
5+ | €52.43 | 16.67% |
25+ | €48.93 | 22.22% |
50+ | €41.94 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERS |
Rod diameter | 60 mm |
Groove Diameter | 70 mm |
Groove Width | 13 mm |
Material seal | NBR/fabric |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
d | 60 mm |
D | 70 mm |
L | 13 mm |
C | 5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |