Compact seal ERS NBRf/POM 50x65 L=11

  • ERIKS:10018630
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type ERS is a two piece single acting rod seal which consists of a reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element and one thermoplastic back-up ring.
Save to list

€58.10/ pieceexcl. VAT

€70.30incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€58.10

-

5+

€46.48

20.00%

10+

€37.77

35.00%

30+

€29.05

50.00%

50+

€26.15

55.00%

100+

€23.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERS
Rod diameter
50 mm
Groove Diameter
65 mm
Groove Width
11 mm
Material seal
NBR/fabric
Material back-up ring
POM
Temperature range
from -30 to 100 °C
d
50 mm
D
65 mm
L
11 mm
C
5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s