





€52.29/ pieceexcl. VAT
€63.27incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €52.29 | - |
5+ | €43.58 | 16.67% |
25+ | €40.67 | 22.22% |
50+ | €34.86 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERS |
Rod diameter | 50 mm |
Groove Diameter | 60 mm |
Groove Width | 8 mm |
Material seal | NBR/fabric |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
d | 50 mm |
D | 60 mm |
L | 8 mm |
C | 5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |