Compact seal ERS NBRf/POM 45x60 L=10

  • ERIKS:14194006
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type ERS is a two piece single acting rod seal which consists of a reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element and one thermoplastic back-up ring.
Save to list

€52.40/ pieceexcl. VAT

€63.40incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€52.40

-

5+

€41.92

20.00%

10+

€34.06

35.00%

30+

€26.20

50.00%

50+

€23.58

55.00%

100+

€20.96

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERS
Rod diameter
45 mm
Groove Diameter
60 mm
Groove Width
10 mm
Material seal
NBR/fabric
Material back-up ring
POM
Temperature range
from -30 to 100 °C
d
45 mm
D
60 mm
L
10 mm
C
5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s