





€47.16/ pieceexcl. VAT
€57.06incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.16 | - |
5+ | €39.30 | 16.67% |
25+ | €36.68 | 22.22% |
50+ | €31.44 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERS |
Rod diameter | 45 mm |
Groove Diameter | 55 mm |
Groove Width | 11 mm |
Material seal | NBR/fabric |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
d | 45 mm |
D | 55 mm |
L | 11 mm |
C | 5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |