





€52.40/ pieceexcl. VAT
€63.40incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €52.40 | - |
5+ | €41.92 | 20.00% |
10+ | €34.06 | 35.00% |
30+ | €26.20 | 50.00% |
50+ | €23.58 | 55.00% |
100+ | €20.96 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERS |
Rod diameter | 45 mm |
Groove Diameter | 55 mm |
Groove Width | 10.5 mm |
Material seal | NBR/fabric |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
d | 45 mm |
D | 55 mm |
L | 10.5 mm |
C | 5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |