Compact seal ERS NBRf/POM 44,45x53,97 L=7,62

  • ERIKS:14193999
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type ERS is a two piece single acting rod seal which consists of a reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element and one thermoplastic back-up ring.
Save to list

€51.80/ pieceexcl. VAT

€62.68incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€51.80

-

5+

€41.44

20.00%

10+

€33.67

35.00%

30+

€25.90

50.00%

50+

€23.31

55.00%

100+

€20.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERS
Rod diameter
44.45 mm
Groove Diameter
53.97 mm
Groove Width
7.62 mm
Material seal
NBR/fabric
Material back-up ring
POM
Temperature range
from -30 to 100 °C
d
44.45 mm
D
53.97 mm
L
7.62 mm
C
5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s