Compact seal ERS NBRf/POM 38,1x50,8 L=10

  • ERIKS:14193994
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type ERS is a two piece single acting rod seal which consists of a reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element and one thermoplastic back-up ring.
Save to list

€44.90/ pieceexcl. VAT

€54.33incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€44.90

-

5+

€35.92

20.00%

10+

€29.19

35.00%

30+

€22.45

50.00%

50+

€20.20

55.00%

100+

€17.96

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERS
Rod diameter
38.1 mm
Groove Diameter
50.8 mm
Groove Width
10 mm
Material seal
NBR/fabric
Material back-up ring
POM
Temperature range
from -30 to 100 °C
d
38.1 mm
D
50.8 mm
L
10 mm
C
5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s