Compact seal ERS NBRf/POM 36x43 L=6,5

  • ERIKS:14193989
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type ERS is a two piece single acting rod seal which consists of a reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element and one thermoplastic back-up ring.
Save to list

€42.60/ pieceexcl. VAT

€51.55incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€42.60

-

5+

€34.08

20.00%

10+

€27.69

35.00%

30+

€21.30

50.00%

50+

€19.17

55.00%

100+

€17.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERS
Rod diameter
36 mm
Groove Diameter
43 mm
Groove Width
6.5 mm
Material seal
NBR/fabric
Material back-up ring
POM
Temperature range
from -30 to 100 °C
d
36 mm
D
43 mm
L
6.5 mm
C
5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s