





€40.05/ pieceexcl. VAT
€48.46incl. VAT
128 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.05 | - |
5+ | €33.38 | 16.67% |
25+ | €31.15 | 22.22% |
50+ | €26.70 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERS |
Rod diameter | 35 mm |
Groove Diameter | 45 mm |
Groove Width | 10.5 mm |
Material seal | NBR/fabric |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
d | 35 mm |
D | 45 mm |
L | 10.5 mm |
C | 5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |