Compact seal ERS NBRf/POM 32x45 L=10

  • ERIKS:14193982
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type ERS is a two piece single acting rod seal which consists of a reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element and one thermoplastic back-up ring.
Save to list

€38.50/ pieceexcl. VAT

€46.59incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€38.50

-

5+

€30.80

20.00%

10+

€25.03

35.00%

30+

€19.25

50.00%

50+

€17.33

55.00%

100+

€15.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERS
Rod diameter
32 mm
Groove Diameter
45 mm
Groove Width
10 mm
Material seal
NBR/fabric
Material back-up ring
POM
Temperature range
from -30 to 100 °C
d
32 mm
D
45 mm
L
10 mm
C
5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s