





€36.40/ pieceexcl. VAT
€44.04incl. VAT
26 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.40 | - |
5+ | €29.12 | 20.00% |
10+ | €23.66 | 35.00% |
30+ | €18.20 | 50.00% |
50+ | €16.38 | 55.00% |
100+ | €14.56 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERS |
Rod diameter | 30 mm |
Groove Diameter | 45 mm |
Groove Width | 9 mm |
Material seal | NBR/fabric |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
d | 30 mm |
D | 45 mm |
L | 9 mm |
C | 5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |