





€34.40/ pieceexcl. VAT
€41.62incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.40 | - |
5+ | €27.52 | 20.00% |
10+ | €22.36 | 35.00% |
30+ | €17.20 | 50.00% |
50+ | €15.48 | 55.00% |
100+ | €13.76 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERS |
Rod diameter | 28 mm |
Groove Diameter | 40 mm |
Groove Width | 9.5 mm |
Material seal | NBR/fabric |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
d | 28 mm |
D | 40 mm |
L | 9.5 mm |
C | 5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |