





€28.35/ pieceexcl. VAT
€34.30incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.35 | - |
5+ | €23.63 | 16.67% |
25+ | €22.05 | 22.22% |
50+ | €18.90 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERS |
Rod diameter | 25 mm |
Groove Diameter | 38 mm |
Groove Width | 10 mm |
Material seal | NBR/fabric |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
d | 25 mm |
D | 38 mm |
L | 10 mm |
C | 5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |