Compact seal ERS NBRf/POM 25x33 L=6

  • ERIKS:14193969
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type ERS is a two piece single acting rod seal which consists of a reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element and one thermoplastic back-up ring.
Save to list

€31.50/ pieceexcl. VAT

€38.12incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€31.50

-

5+

€25.20

20.00%

10+

€20.48

35.00%

30+

€15.75

50.00%

50+

€14.18

55.00%

100+

€12.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERS
Rod diameter
25 mm
Groove Diameter
33 mm
Groove Width
6 mm
Material seal
NBR/fabric
Material back-up ring
POM
Temperature range
from -30 to 100 °C
d
25 mm
D
33 mm
L
6 mm
C
5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s