





€376.50/ pieceexcl. VAT
€455.57incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €376.50 | - |
5+ | €301.20 | 20.00% |
10+ | €244.73 | 35.00% |
30+ | €188.25 | 50.00% |
50+ | €169.43 | 55.00% |
100+ | €150.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ERS |
Rod diameter | 230 mm |
Groove Diameter | 260 mm |
Groove Width | 20.5 mm |
Material seal | NBR/fabric |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
d | 230 mm |
D | 260 mm |
L | 20.5 mm |
C | 10 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |