Compact seal ERS NBRf/POM 22x32 L=10

  • ERIKS:14193965
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type ERS is a two piece single acting rod seal which consists of a reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element and one thermoplastic back-up ring.
Save to list

€28.60/ pieceexcl. VAT

€34.61incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.60

-

5+

€22.88

20.00%

10+

€18.59

35.00%

30+

€14.30

50.00%

50+

€12.87

55.00%

100+

€11.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ERS
Rod diameter
22 mm
Groove Diameter
32 mm
Groove Width
10 mm
Material seal
NBR/fabric
Material back-up ring
POM
Temperature range
from -30 to 100 °C
d
22 mm
D
32 mm
L
10 mm
C
5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s